EDS372 - 2G Dead End Encl

Eaton

  • $271.88 (Each)
  • $271.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS372
Manufacturer
Eaton
Manufacturer's Part Number
EDS372
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871097 / 00782274871097
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.88 (Each)
Resources
Images
 
 
EDS372 - Small Image
 
EDS372 - Large Image
 
EDS372 - Large Image
 
EDS372 - Large Image
Attachments
 
 
EDS372 - Specification Sheet
Tech Bulletins
 
 
EDS372 - Tech Bulletin
Other Links
 
 
EDS372 - Other
 
EDS372 - Other
 
EDS372 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1 in
Descriptions
Description
2G DEAD END ENCL
Product Type
Flexstation CNTRL Station Components
extra long description
CRS-H EDS372 FLEXSTATION CNTRL STAT
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Special Features
7-3/16 In Width X 3-1/8 In Depth
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 1"
Additional Information
dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS372
Brand
Eaton
GTIN
00782274871097
UPC
782274871097
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
10.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat