EDS372 - 2G Dead End Encl

Eaton

  • $338.28 (Each)
  • $338.28 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
EDS372
Manufacturer
Eaton
Manufacturer's Part Number
EDS372
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871097 / 00782274871097
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.28 (Each)
Stock Availability
Moore
0 (Find nearest stock)
Oklahoma City
0
All Stores
5
Resources
Tech Bulletins
 
 
EDS372 - Tech Bulletin
Images
 
 
EDS372 - Small Image
 
EDS372 - Large Image
 
EDS372 - Large Image
 
EDS372 - Large Image
Attachments
 
 
EDS372 - Specification Sheet
Other Links
 
 
EDS372 - Other
 
EDS372 - Other
 
EDS372 - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
1 in
Descriptions
Description
2G DEAD END ENCL
Extra Long Description
CRH EDS372 FLEXSTATION CNTRL STATIO
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 1"
Product Type
Flexstation CNTRL Station Components
Special Features
7-3/16 In Width X 3-1/8 In Depth
Additional Information
Dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS372
GTIN
00782274871097
UPC
782274871097
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
10.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available
Baytown
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EDS372.
Jump To:

Cross Referenced

These items are similar to EDS372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFD210-NL-Q Appleton Electric 00781381106023
EDS372 Appleton Electric 00781381698238
OZG# SCED23G Appleton Electric n/a
EDS372 Eaton Crouse-Hinds 00782274871097
EFS272 Eaton Crouse-Hinds n/a
FXB-9 Killark 00783936200385
NEDS372 O-Z Gedney 00783126054255
SCED23G O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat