EDSC2129 - 1P 20A 3/4" Sealed Switch W/Box

Eaton

  • $776.71 (Each)
  • $776.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC2129
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2129
Description
1P 20A 3/4" Sealed Switch W/Box
Sealed Switch, Eds Series, Front Operated Lever Actuator, Black, Nylon 6/6 Material, 5-7/8 X 3-1/2 X 2-11/16 In Size, 8.5 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274765624 / 00782274765624
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$776.71 (Each)
Resources
Images
 
 
EDSC2129 - Small Image
 
EDSC2129 - Large Image
 
EDSC2129 - Large Image
 
EDSC2129 - Large Image
 
EDSC2129 - Large Image
Attachments
 
 
EDSC2129 - Specification Sheet
Tech Bulletins
 
 
EDSC2129 - Tech Bulletin
Other Links
 
 
EDSC2129 - Other
 
EDSC2129 - Other
 
EDSC2129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Poles
1
Voltage Rating
120-277 VAC
amperage rating
20
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5-7/8 x 3-1/2 x 2-11/16 in
Descriptions
Product Type
Sealed Switch
Description
1P 20A 3/4" SEALED SWITCH W/BOX
Long Description
Sealed Switch, EDS Series, Front Operated Lever Actuator, Black, Nylon 6/6 Material, 5-7/8 x 3-1/2 x 2-11/16 in Size, 8.5 lb
Short Description
Sealed Switch EDS, Front Operated Lever, Black
Special Features
Factory sealed
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
extra long description
CRS-H EDSC2129 EDS FS GENERAL USE S
Additional Information
actuator type
Front Operated Lever
includes
Box
Standards Met
UL 894;CSA C22.2
dimensions
5.0600 IN X 3.5000 IN X 5.8750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC2129
series
EDS
GTIN
00782274765624
UPC
782274765624
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight
8.5 lb
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3/7B/7C/7D/9E/9F/9G
Application
Chemical Plants;Oil and Gas Refineries;Paint and Varnish Manufacturing Plants;Gasoline Bulk Loading;Terminals;Grain Elevators;Grain Processing
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat