EDSC2130 - 3-Way Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC2130
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2130
Description
3-Way Switch
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 1, Single-Gang, Three-Pole, 120-277V, Factory Sealed, Through Feed, 3-Way, 3/4", 120-277 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274765631 / 00782274765631
Weight per unit
8.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EDSC2130 - Small Image
 
EDSC2130 - Large Image
 
EDSC2130 - Large Image
 
EDSC2130 - Large Image
Attachments
 
 
EDSC2130 - Specification Sheet
Tech Bulletins
 
 
EDSC2130 - Tech Bulletin
Other Links
 
 
EDSC2130 - Other
 
EDSC2130 - Other
 
EDSC2130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
amperage rating
20
Poles
3
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/16 In Height
Descriptions
extra long description
CRS-H EDSC2130 EDS FS SELECTOR SWIT
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Description
3-WAY SWITCH
Product Type
Eds FS Selector Switches
Long Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4" hubs, Feraloy iron alloy, 1, Single-gang, Three-pole, 120-277V, Factory sealed, Through feed, 3-way, 3/4", 120-277 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.0600 IN X 3.5000 IN X 5.8750 IN
Manufacturer Information
Manufacturers Part Number
EDSC2130
Brand
Eaton
GTIN
00782274765631
UPC
782274765631
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight per each
8.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat