EDSC271SA - PB/P-Lite Station

Eaton

  • $182.27 (Each)
  • $182.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSC271 SA
Description
PB/P-Lite Station
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871158 / 00782274871158
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.27 (Each)
Resources
Images
 
 
EDSC271SA - Small Image
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
Attachments
 
 
EDSC271SA - Specification Sheet
Tech Bulletins
 
 
EDSC271SA - Tech Bulletin
Other Links
 
 
EDSC271SA - Other
 
EDSC271SA - Other
 
EDSC271SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PB/P-LITE STATION
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Edsc Flex Station CNTRL Station
extra long description
CRS-H EDSC271 SA EDSC FLEX STATION
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Through feed, 3/4"
Additional Information
dimensions
5.0000 IN X 3.7000 IN X 8.2000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC271 SA
GTIN
00782274871158
UPC
782274871158
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat