EDSC372 - 2G Through Feed Encl

Eaton Crouse-Hinds Series

  • $344.52 (Each)
  • $344.52 (Each)

Availability: Currently Out Of Stock
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
EDSC372
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EDSC372
Description
2G Through Feed Encl
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871196 / 00782274871196
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.52 (Each)
Resources
Images
 
 
EDSC372 - Large Image
 
EDSC372 - Small Image
 
EDSC372 - Large Image
Attachments
 
 
EDSC372 - Specification Sheet
Brochures
 
 
EDSC372 - Brochure
Other Links
 
 
EDSC372 - Other
 
EDSC372 - Other
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
Copper-Free Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Product Type
Eds/Edsc Two Gang Iron Back Box
Description
2G THROUGH FEED ENCL
extra long description
CRS-H EDSC372 EDS/EDSC TWO GANG IRO
Long Description
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|OZGedney NEDSC372
Special Features
7-3/16 In Width X 3-1/8 In Depth
Additional Information
Attachment Type
Electrogalvanized Steel
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC372
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274871196
UPC
782274871196
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Through Feed, Two Gang
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.25
Carton
1
Uses, Certifications, and Standards
standard
UL 1203
Application
Feraloy Iron Alloy Body and Gland Nut
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC372.
Jump To:

Cross Referenced

These items are similar to EDSC372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC372 Appleton Electric 00781381698290
EFDC210-NL-Q Appleton Electric 00781381106191
EDSC372 Eaton Crouse-Hinds 00782274871196
FXB-12 Killark 00783936200415
NEDSC372 O-Z Gedney 00783126053401

* All prices subject to change.

Begin Live Chat