EHC1 - Ehc1

Eaton

  • $8.19 (Each)
  • $8.19 (Each)

  • $122.85 (Per 15)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHC1
Manufacturer
Eaton
Manufacturer's Part Number
EHC1
Description
Ehc1
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121416 - Electronic connector caps
UPC/GTIN
662277002011 / 00662277002011
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.19 (Each)
Standard Packaging
$122.85 (Per 15)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
EHC1 - Tech Bulletin
Attachments
 
 
EHC1 - Specification Sheet
Images
 
 
EHC1 - Small Image
 
EHC1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Die-Cast
connection
Clamp
Dimensions and Weight
Size
1/2 in
Descriptions
extra long description
CRS-H EHC1 1/2 EMT/RGD CLMP SE CAP
Description
EHC1
Product Type
1/2 Emt/RGD CLMP Se Cap
Features
Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.
Long Description
Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 1/2", Clamp type
Special Features
Weight 11 Lb per 100
Additional Information
dimensions
5.4000 IN X 2.6600 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EHC1
GTIN
00662277002011
UPC
662277002011
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service entrance cap
Packaging
Weight per each
0.09
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat