EHC4 - Ehc4

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHC4
Manufacturer
Eaton
Manufacturer's Part Number
EHC4
Description
Ehc4
Service Entrance Cap, 1-1/4 In Trade Size, Ehc Model, Die Cast Aluminum, Clamp-On Connection, 0.49 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121416 - Electronic connector caps
UPC/GTIN
662277002042 / 00662277002042
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EHC4 - Small Image
 
EHC4 - Large Image
 
EHC4 - Large Image
Attachments
 
 
EHC4 - Specification Sheet
Tech Bulletins
 
 
EHC4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
connection
Clamp
Dimensions and Weight
Size
1-1/4 in
Descriptions
extra long description
CRS-H EHC4 1 1/4 EMT/RGD CLMP SE CA
Description
EHC4
Product Type
Service Entrance Cap
Service Entrance Cable Fitting
Long Description
Service Entrance Cap, 1-1/4 in Trade Size, EHC Model, Die Cast Aluminum, Clamp-On Connection, 0.49 lb/EA
Short Description
Service Entrance Cap, EHC, 1-1/4 in, Die Cast Aluminum
Special Features
Available in Clamp Type;Set Screw Type;Threaded and Mast Type Styles
Features
Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.
Additional Information
Connection Type
Clamp-On
includes
Clamp
for use with
Rigid Conduit;EMT/IMC Conduit
Standards Met
UL Listed;cUL Listed
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
5.2200 IN X 5.1300 IN X 1.3500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Model
EHC
Manufacturers Part Number
EHC4
GTIN
00662277002042
UPC
662277002042
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service entrance cap
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.49 lb/EA
Weight per each
0.49
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat