EIDA3030 - 30A 600V Disc SW Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EIDA3030
Manufacturer
Eaton
Manufacturer's Part Number
EIDA3030
Description
30A 600V Disc SW Encl
Eaton Crouse-Hinds Series Eid Disconnect Switch, 30A, With Switch, Non-Fused, 5 HP/10 HP/20 HP/30 HP, Copper-Free Aluminum, 240-600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
662276153660 / 00662276153660
Weight per unit
34.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EIDA3030 - Small Image
 
EIDA3030 - Large Image
Attachments
 
 
EIDA3030 - Specification Sheet
Brochures
 
 
EIDA3030 - Brochure
Tech Bulletins
 
 
EIDA3030 - Tech Bulletin
Other Links
 
 
EIDA3030 - Other
 
EIDA3030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Rotary Handle
Voltage Rating
240-600 Vac / 250 Vdc
Material
Copper-Free Aluminum
Descriptions
Product Type
Eid 30 Amp Disconnect Switch
extra long description
CRS-H EIDA3030 EID 30 AMP DISCONNEC
Features
EID compact disconnect switches from Eaton's Crouse-Hinds Division provide an explosionproof disconnect switch assembly for hazardous area electrical systems. They incorporate Eaton's high integrity manufacturing standards for reliability and safety in a compact, space-efficient NEMA 4 enclosure.
Description
30A 600V DISC SW ENCL
Long Description
Eaton Crouse-Hinds series EID disconnect switch, 30A, With switch, Non-fused, 5 HP/10 HP/20 HP/30 HP, Copper-free aluminum, 240-600 Vac/250 Vdc
Special Features
Power Rating 10 Hp at 200/208240 V, 20 HP at 480 V, 30 Hp at 600 V
Additional Information
dimensions
10.4700 IN X 9.6500 IN X 12.4700 IN
Manufacturer Information
Manufacturers Part Number
EIDA3030
Brand
Eaton
GTIN
00662276153660
UPC
662276153660
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect switch
Packaging
Weight per each
34.0999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Groups B C D, Class I Zones 1 2, Class II Div 1 Group E F G, Class III, NEMA 3/3R/4/4X/7BCD/9EFG
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat