EL4 - 1-1/4" 45D Elbow

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL4
Manufacturer
Eaton
Manufacturer's Part Number
EL4
Description
1-1/4" 45D Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 45°, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274306605 / 00782274306605
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EL4 - Small Image
 
EL4 - Large Image
 
EL4 - Large Image
 
EL4 - Large Image
Attachments
 
 
EL4 - Specification Sheet
Tech Bulletins
 
 
EL4 - Tech Bulletin
Other Links
 
 
EL4 - Other
 
EL4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Descriptions
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Product Type
1-1/4 NPT Iron 45 Deg Female Div 1 Elbow
Description
1-1/4" 45D ELBOW
extra long description
CRS-H EL4 1-1/4 NPT IRON 45 DEG FEM
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 45°, 1-1/4"
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274306605
UPC
782274306605
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
1.13
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat