EMN25D31GSKM15 - 3P PB Manual Starter

Eaton

  • $3339.08 (Each)
  • $3,339.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMN25D31GSKM15
Manufacturer
Eaton
Manufacturer's Part Number
EMN25 D31 GSK M15
Description
3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
662276571143 / 00662276571143
Weight per unit
14.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,339.08 (Each)
Resources
Images
 
 
EMN25D31GSKM15 - Small Image
 
EMN25D31GSKM15 - Large Image
 
EMN25D31GSKM15 - Large Image
Attachments
 
 
EMN25D31GSKM15 - Specification Sheet
Brochures
 
 
EMN25D31GSKM15 - Brochure
Tech Bulletins
 
 
EMN25D31GSKM15 - Tech Bulletin
Other Links
 
 
EMN25D31GSKM15 - Other
 
EMN25D31GSKM15 - Other
 
EMN25D31GSKM15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
200-230 Vac/380-575 Vac
Poles
3
Phase
3 Ph
Dimensions and Weight
Height
10.44
Size
10.44 x 7.94 x 7.80
Width
7.6
Depth
7.94
Descriptions
extra long description
CRS-H EMN25 D31 GSK M15 MAN STARTER
Description
3P PB MANUAL STARTER
Features
Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors.
Product Type
Man Starter NEMA7 PB 3P Size 1 SQ D GSK
Long Description
Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model
Special Features
Gasket
Additional Information
motor power
7.5-10 HP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EMN25 D31 GSK M15
GTIN
00662276571143
UPC
662276571143
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Packaging
Weight per each
14.1699
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
Cast Aluminum
standard
CSA Certified ,UL Listed
Mounting
WALL MOUNT
environmental conditions
where flammable, explosive gases present
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat