ENP5151 - 15A-125V Plug

Eaton

  • $310.66 (Each)
  • $310.66 (Each)

  • $621.32 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP5151
Manufacturer
Eaton
Manufacturer's Part Number
ENP5151
Description
15A-125V Plug
Eaton Crouse-Hinds Series Ark-Gard Enp Plug, 15A, 50-400 HZ, Copper-Free Aluminum, 5-15P, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274310855 / 00782274310855
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.66 (Each)
Standard Packaging
$621.32 (Per 2)
Resources
Images
 
 
ENP5151 - Small Image
 
ENP5151 - Large Image
Attachments
 
 
ENP5151 - Specification Sheet
Tech Bulletins
 
 
ENP5151 - Tech Bulletin
Other Links
 
 
ENP5151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Description
15A-125V PLUG
Product Type
15A 125V Arkgard PLG 5-20R Nema Config
extra long description
CRS-H ENP5151 15A 125V ARKGARD PLG
Long Description
Eaton Crouse-Hinds series Ark-Gard ENP plug, 15A, 50-400 Hz, Copper-free aluminum, 5-15P, 125 Vac
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
3.9100 IN X 1.6000 IN X 1.6000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ENP5151
GTIN
00782274310855
UPC
782274310855
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.38
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat