ENP5201 - 20A 125V Portable Plug

Eaton

  • $263.28 (Each)
  • $263.28 (Each)

  • $526.56 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP5201
Manufacturer
Eaton
Manufacturer's Part Number
ENP5201
Description
20A 125V Portable Plug
Eaton Crouse-Hinds Series Ark-Gard Enp Plug, 20A, 50-400 HZ, Copper-Free Aluminum, 5-20P, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274310862 / 00782274310862
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.28 (Each)
Standard Packaging
$526.56 (Per 2)
Resources
Images
 
 
ENP5201 - Small Image
 
ENP5201 - Large Image
 
ENP5201 - Large Image
Specifications Sheets
 
 
ENP5201 - Specification Sheet
Attachments
 
 
ENP5201 - Specification Sheet
Tech Bulletins
 
 
ENP5201 - Tech Bulletin
Other Links
 
 
ENP5201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Wire Size
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex)
Voltage Rating
125/250 V ac @ 50 to 400 Hz
Material
Aluminum Acrylic Painted Copper Free Aluminum
Current Rating
20 A
Number of Wires
2
Dimensions and Weight
Length
10-1/8
Descriptions
Long Description
Receptacle, 20 A, 125/250 V ac @ 50 to 400 Hz, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 0.38 lb
Description
20A 125V PORTABLE PLUG
Product Type
Receptacle
Short Description
Receptacle, 125/250 VAC at 50 to 400 Hz, Aluminum Acrylic Painted Copper Free Aluminum
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
extra long description
CRS-H ENP5201 20A 125V ARKGARD PLG
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
3.9100 IN X 1.6000 IN X 1.6000 IN
Standards Met
UL MA;UL 514;UL 1010;UL 1682;CSA C22.2
Manufacturer Information
Manufacturers Part Number
ENP5201
Brand
Eaton
GTIN
00782274310862
UPC
782274310862
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Industrial
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat