ENR21201 - 1G 20A-125V RCPT

Eaton

  • $1131.74 (Each)
  • $1,131.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENR21201
Manufacturer
Eaton
Manufacturer's Part Number
ENR21201
Description
1G 20A-125V RCPT
Eaton Crouse-Hinds Series Ark-Gard Enr Value Receptacle Assembly, 20A, Single, 50-400 HZ, Copper-Free Aluminum, 5-20R, Single-Gang, Dead End, 3/4", 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274311012 / 00782274311012
Weight per unit
6.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,131.74 (Each)
Resources
Tech Bulletins
 
 
ENR21201 - Tech Bulletin
Other Links
 
 
ENR21201 - Other
 
ENR21201 - Other
 
ENR21201 - Other
Attachments
 
 
ENR21201 - Specification Sheet
Images
 
 
ENR21201 - Large Image
 
ENR21201 - Large Image
 
ENR21201 - Large Image
 
ENR21201 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
amperage rating
20
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Product Type
20A 125V De SGL Gang RCPT Assy 3/4
Description
1G 20A-125V RCPT
extra long description
CRS-H ENR21201 20A 125V DE SGL GANG
Long Description
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Dead end, 3/4", 125 Vac
Special Features
Dead End, NEMA 3 Enclosure
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
dimensions
3.5000 IN X 8.0000 IN X 6.7200 IN
Manufacturer Information
Manufacturers Part Number
ENR21201
Brand
Eaton
GTIN
00782274311012
UPC
782274311012
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle assembly
Packaging
Weight per each
6.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat