ET218 - 3/4" to 1/2" Entr Tee

Eaton

  • $75.32 (Each)
  • $75.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET218
Manufacturer
Eaton
Manufacturer's Part Number
ET218
Description
3/4" to 1/2" Entr Tee
Eaton Crouse-Hinds Series Condulet Et Tee, Rigid/Imc, Feraloy Iron Alloy, 3/4"-1/2"-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274318608 / 00782274318608
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.32 (Each)
Resources
Images
 
 
ET218 - Small Image
 
ET218 - Large Image
 
ET218 - Large Image
 
ET218 - Large Image
Attachments
 
 
ET218 - Specification Sheet
Tech Bulletins
 
 
ET218 - Tech Bulletin
Other Links
 
 
ET218 - Other
 
ET218 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Product Type
3/4-1/2-1/2 Iron Div 1 Tee
Description
3/4" TO 1/2" ENTR TEE
extra long description
CRS-H ET218 3/4-1/2-1/2 IRON DIV 1
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series Condulet ET tee, Rigid/IMC, Feraloy iron alloy, 3/4"-1/2"-1/2"
Special Features
4 In Width X 1-1/4 In Depth X 2-5/8 In Height
Additional Information
dimensions
4.0000 IN X 1.2500 IN X 2.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ET218
GTIN
00782274318608
UPC
782274318608
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TEE
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 2 Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat