ETC100HD - 1" Elglv Edge Clamp

Eaton

  • $15.37 (Each)
  • $15.37 (Each)

  • $384.25 (Per 25)
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
ETC100HD
Manufacturer
Eaton
Manufacturer's Part Number
ETC100HD
Description
1" Elglv Edge Clamp
Eaton Crouse-Hinds Series Etc Edge Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255624 / 00784564255624
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.37 (Each)
Standard Packaging
$384.25 (Per 25)
Resources
Images
 
 
ETC100HD - Small Image
 
ETC100HD - Large Image
Attachments
 
 
ETC100HD - Specification Sheet
Tech Bulletins
 
 
ETC100HD - Tech Bulletin
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
Malleable Iron
Descriptions
Description
1" ELGLV EDGE CLAMP
Product Type
1 Edge Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
MIDWEST ETC100HD 1 EDGE COND CLMP G
Long Description
Eaton Crouse-Hinds series ETC edge type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 1"
Special Features
Weight 82 Lb per 100
Additional Information
dimensions
2.9400 IN X 2.6300 IN X 2.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ETC100HD
GTIN
00784564255624
UPC
784564255624
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge type conduit clamp
Packaging
Weight per each
0.82
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ETC100HD.
Jump To:

Cross Referenced

These items are similar to ETC100HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-100ET Appleton Electric 00781381288248
973 Bridgeport Fittings 00781747097309
ETC100HD Eaton Crouse-Hinds 00784564255624
EDG100 Garvin Industries 00785592403339
ECC100 Killark 00783936391250
UEC-100G O-Z Gedney 00783126550603
2304EC Raco 00050169986042
ET-1 Robroy Industries n/a
EDG100 Sepco 00785994371007
EC1 Thomas & Betts 00785991500066
EC1HDG Thomas & Betts 00785991920611
EC-1 Thomas & Betts Conduit n/a
1573HDG Topaz 00751338865631
1573 Topaz 00751338520257

* All prices subject to change.

Begin Live Chat