EV22 - EV22 Ceiling & Wall Box

Eaton

  • $828.77 (Each)
  • $828.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV22
Manufacturer
Eaton
Manufacturer's Part Number
EV22
Description
EV22 Ceiling & Wall Box
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 3/4"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
N/A
UPC/GTIN
782274586144 / 00782274586144
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$828.77 (Each)
Resources
Other Links
 
 
EV22 - Other
 
EV22 - Other
 
EV22 - Other
Attachments
 
 
EV22 - Specification Sheet
Images
 
 
EV22 - Large Image
 
EV22 - Large Image
 
EV22 - Large Image
 
EV22 - Small Image
Tech Bulletins
 
 
EV22 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 In Conduit
Descriptions
Description
EV22 CEILING & WALL BOX
Product Type
Expf Incan FS 100-500W Medium and Mogul
extra long description
CRS-H EV22 EXPF INCAN FS 100-500W M
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
Long Description
Eaton Crouse-Hinds series EVI mounting module, Copper-free aluminum, Ceiling and wall box mount, 3/4"
Additional Information
dimensions
7.7000 IN X 4.9000 IN X 7.8000 IN
Manufacturer Information
Manufacturers Part Number
EV22
Brand
Eaton
GTIN
00782274586144
UPC
782274586144
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat