EV33 - Lamp Socket

Eaton

  • $851.54 (Each)
  • $851.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV33
Manufacturer
Eaton
Manufacturer's Part Number
EV33
Description
Lamp Socket
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 1"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
782274585970 / 00782274585970
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$851.54 (Each)
Resources
Images
 
 
EV33 - Small Image
 
EV33 - Large Image
 
EV33 - Large Image
 
EV33 - Large Image
Attachments
 
 
EV33 - Specification Sheet
Tech Bulletins
 
 
EV33 - Tech Bulletin
Other Links
 
 
EV33 - Other
 
EV33 - Other
 
EV33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 In Conduit
Descriptions
Description
LAMP SOCKET
Product Type
Exp Incan FS Ceil and Wall Box 1 Conduit
Long Description
Eaton Crouse-Hinds series EVI mounting module, Copper-free aluminum, Ceiling and wall box mount, 1"
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
extra long description
CRS-H EV33 EXP INCAN FS CEIL AND WA
Additional Information
dimensions
6.7200 IN X 2.7700 IN X 6.7200 IN
Manufacturer Information
Manufacturers Part Number
EV33
Brand
Eaton
GTIN
00782274585970
UPC
782274585970
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Mounting module
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat