EV87 - Wall Bracket Arm

Eaton

  • $487.52 (Each)
  • $487.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV87
Manufacturer
Eaton
Manufacturer's Part Number
EV87
Description
Wall Bracket Arm
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Wall Bracket Arm Mount, 3/4" and 1"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111822 - Lighting wall bracket
UPC/GTIN
782274790305 / 00782274790305
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$487.52 (Each)
Resources
Attachments
 
 
EV87 - Specification Sheet
Other Links
 
 
EV87 - Other
 
EV87 - Other
 
EV87 - Other
Images
 
 
EV87 - Large Image
 
EV87 - Large Image
 
EV87 - Large Image
 
EV87 - Small Image
Tech Bulletins
 
 
EV87 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Color
Grey
Descriptions
Description
WALL BRACKET ARM
Product Type
Alum. Fixture Component
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
extra long description
CRS-H EV87 ALUM. FIXTURE COMPONENT
Long Description
Eaton Crouse-Hinds series EVI mounting module, Copper-free aluminum, Wall bracket arm mount, 3/4" and 1"
Special Features
Use With EV22 or EV33 Box
Additional Information
dimensions
3.8600 IN X 5.1000 IN X 9.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EV87
GTIN
00782274790305
UPC
782274790305
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Mounting module
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat