EYD106 - 4" Female/Male Drain

Eaton

  • $1761.98 (Each)
  • $1,761.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYD106
Manufacturer
Eaton
Manufacturer's Part Number
EYD106
Description
4" Female/Male Drain
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376905 / 00782274376905
Weight per unit
18.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,761.98 (Each)
Resources
Images
 
 
EYD106 - Small Image
 
EYD106 - Large Image
 
EYD106 - Large Image
 
EYD106 - Large Image
 
EYD106 - Large Image
Attachments
 
 
EYD106 - Specification Sheet
Tech Bulletins
 
 
EYD106 - Tech Bulletin
Other Links
 
 
EYD106 - Other
 
EYD106 - Other
 
EYD106 - Other
 
EYD106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
4" FEMALE/MALE DRAIN
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
4 NPT Thru Male/Fem CST Iron Drain Seal
extra long description
CRS-H EYD106 4 NPT THRU MALE/FEM CS
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 4"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD106
GTIN
00782274376905
UPC
782274376905
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
18.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat