EYD116 - Drain Seal

Eaton

  • $343.05 (Each)
  • $343.05 (Each)

  • $1,715.25 (Per 5)
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
EYD116
Manufacturer
Eaton
Manufacturer's Part Number
EYD116
Description
Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274365169 / 00782274365169
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.05 (Each)
Standard Packaging
$1,715.25 (Per 5)
Resources
Images
 
 
EYD116 - Small Image
 
EYD116 - Large Image
 
EYD116 - Large Image
 
EYD116 - Large Image
 
EYD116 - Large Image
Attachments
 
 
EYD116 - Specification Sheet
Tech Bulletins
 
 
EYD116 - Tech Bulletin
Other Links
 
 
EYD116 - Other
 
EYD116 - Other
 
EYD116 - Other
 
EYD116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
1/2 NPT GRP B Thru Male/Fem Iron Drain
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1/2"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD116 1/2 NPT GRP B THRU MAL
Additional Information
dimensions
1.2500 IN X 1.2500 IN X 3.2800 IN
Manufacturer Information
Manufacturers Part Number
EYD116
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274365169
UPC
782274365169
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.52
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD116.
Jump To:

Cross Referenced

These items are similar to EYD116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD16 Appleton Electric 00781381620871
EYDM-50-AL Appleton Electric 00781381619820
EYDM50 Appleton Electric 00781381230049
EYD11 Eaton Crouse-Hinds 00782274365053
EYD116 Eaton Crouse-Hinds 00782274365169
EYD16 Eaton Crouse-Hinds 00782274376004
EYD16-SA Eaton Crouse-Hinds 00782274102177
EYD-1-TM Killark 00783936111735
EYDM-50 O-Z Gedney 00783126141306
EYD11 Thomas & Betts 782274365053
EYD-1-T Killark 00783936028736
EYD1TM Killark n/a

* All prices subject to change.

Begin Live Chat