EYD26SA - 3/4" Alu Drain Seal

Eaton

  • $234.86 (Each)
  • $234.86 (Each)

  • $1,174.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYD26SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD26 SA
Description
3/4" Alu Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 3/4"
Slang Terms

Categories
Unilets) - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274102184 / 00782274102184
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.86 (Each)
Standard Packaging
$1,174.30 (Per 5)
Resources
Images
 
 
EYD26SA - Small Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
 
EYD26SA - Large Image
Attachments
 
 
EYD26SA - Specification Sheet
Tech Bulletins
 
 
EYD26SA - Tech Bulletin
Other Links
 
 
EYD26SA - Other
 
EYD26SA - Other
 
EYD26SA - Other
 
EYD26SA - Other
Descriptions
Description
3/4" ALU DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
3/4 NPT Thru Female Al Drain Seal
extra long description
CRS-H EYD26 SA 3/4 NPT THRU FEMALE
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 3/4"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
EYD26 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274102184
UPC
782274102184
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
0.77
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for EYD26SA.

* All prices subject to change.