EYD4SA - 1-1/4" Alu Female Hub

Eaton

  • $266.33 (Each)
  • $266.33 (Each)

  • $532.66 (Per 2)
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
EYD4SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD4 SA
Description
1-1/4" Alu Female Hub
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275642 / 00782274275642
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.33 (Each)
Standard Packaging
$532.66 (Per 2)
Resources
Tech Bulletins
 
 
EYD4SA - Tech Bulletin
Other Links
 
 
EYD4SA - Other
 
EYD4SA - Other
 
EYD4SA - Other
Attachments
 
 
EYD4SA - Specification Sheet
Images
 
 
EYD4SA - Large Image
 
EYD4SA - Large Image
 
EYD4SA - Large Image
 
EYD4SA - Small Image
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
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
1-1/4" ALU FEMALE HUB
Product Type
1 1/4 NPT Thru Female Al Drain Seal
extra long description
CRS-H EYD4 SA 1 1/4 NPT THRU FEMALE
Special Features
With Drain, Vertical Position
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1-1/4"
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD4 SA
GTIN
00782274275642
UPC
782274275642
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.35
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD4SA.
Jump To:

Cross Referenced

These items are similar to EYD4SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD4 SA Eaton Crouse-Hinds 00782274275642
EYD-4 Killark 00783936110745
EYDM-125AL Appleton Electric 00781381619868
EYD46-SA Eaton Crouse-Hinds 00782274376318

* All prices subject to change.

Begin Live Chat