EYD66SA - 2" Al ML/FML Drain Seal

Eaton

  • $399.95 (Each)
  • $399.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYD66SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD66 SA
Description
2" Al ML/FML Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376516 / 00782274376516
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.95 (Each)
Resources
Tech Bulletins
 
 
EYD66SA - Tech Bulletin
Other Links
 
 
EYD66SA - Other
 
EYD66SA - Other
 
EYD66SA - Other
 
EYD66SA - Other
Images
 
 
EYD66SA - Large Image
 
EYD66SA - Large Image
 
EYD66SA - Large Image
 
EYD66SA - Large Image
Attachments
 
 
EYD66SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 NPT Thru Male/Female Al Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
2" AL ML/FML DRAIN SEAL
extra long description
CRS-H EYD66 SA 2 NPT THRU MALE/FEMA
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 2"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD66 SA
GTIN
00782274376516
UPC
782274376516
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat