EYD6SA - 2" NPT Thru Female Alu Drain

Eaton

  • $372.56 (Each)
  • $372.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYD6SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD6 SA
Description
2" NPT Thru Female Alu Drain
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275666 / 00782274275666
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.56 (Each)
Resources
Tech Bulletins
 
 
EYD6SA - Tech Bulletin
Other Links
 
 
EYD6SA - Other
 
EYD6SA - Other
 
EYD6SA - Other
Attachments
 
 
EYD6SA - Specification Sheet
Images
 
 
EYD6SA - Large Image
 
EYD6SA - Large Image
 
EYD6SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 NPT Thru Female Al Drain Seal
extra long description
CRS-H EYD6 SA 2 NPT THRU FEMALE AL
Description
2" NPT THRU FEMALE ALU DRAIN
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 2"
Special Features
With Drain, Vertical Position
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
EYD6 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274275666
UPC
782274275666
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat