EYDX3SA - 1" Alu Drain Seal

Eaton

  • $259.90 (Each)
  • $259.90 (Each)

  • $519.80 (Per 2)
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
EYDX3SA
Manufacturer
Eaton
Manufacturer's Part Number
EYDX3 SA
Description
1" Alu Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943015 / 00782274943015
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.90 (Each)
Standard Packaging
$519.80 (Per 2)
Resources
Images
 
 
EYDX3SA - Small Image
 
EYDX3SA - Large Image
 
EYDX3SA - Large Image
 
EYDX3SA - Large Image
Attachments
 
 
EYDX3SA - Specification Sheet
Tech Bulletins
 
 
EYDX3SA - Tech Bulletin
Other Links
 
 
EYDX3SA - Other
 
EYDX3SA - Other
 
EYDX3SA - Other
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
1 NPT Thru Female CST Al Drain Seal
extra long description
CRS-H EYDX3 SA 1 NPT THRU FEMALE CS
Description
1" ALU DRAIN SEAL
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Manufacturers Part Number
EYDX3 SA
Brand
Eaton
GTIN
00782274943015
UPC
782274943015
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
0.635
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYDX3SA.
Jump To:

Cross Referenced

These items are similar to EYDX3SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDEF100 Appleton Electric 00781381694391
EYDEF100AL Appleton Electric 00781381809719
EYDX3 SA Eaton Crouse-Hinds 00782274943015
EYDX31 Eaton Crouse-Hinds 00782274943008
EYD40-3 Killark 00783936116112
EYD40-3M Killark 00783936116310
EYDX-100 O-Z Gedney 00783126114270

* All prices subject to change.

Begin Live Chat