EYDX51 - 1-1/2" Drain Seal

Eaton

  • $752.24 (Each)
  • $752.24 (Each)
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
EYDX51
Manufacturer
Eaton
Manufacturer's Part Number
EYDX51
Description
1-1/2" Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943046 / 00782274943046
Weight per unit
6.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$752.24 (Each)
Resources
Images
 
 
EYDX51 - Small Image
 
EYDX51 - Large Image
 
EYDX51 - Large Image
 
EYDX51 - Large Image
Attachments
 
 
EYDX51 - Specification Sheet
Tech Bulletins
 
 
EYDX51 - Tech Bulletin
Other Links
 
 
EYDX51 - Other
 
EYDX51 - Other
 
EYDX51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
1-1/2" DRAIN SEAL
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
1 1/2 NPT Fem Irn Expand Fill Drain Seal
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1-1/2"
extra long description
CRS-H EYDX51 1 1/2 NPT FEM IRN EXPA
Special Features
With Drain, Vertical Position
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYDX51
GTIN
00782274943046
UPC
782274943046
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
6.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYDX51.
Jump To:

Cross Referenced

These items are similar to EYDX51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDEF150 Appleton Electric 00781381694414
EYDX51 Eaton Crouse-Hinds 00782274943046
EYD40-5M Killark 00783936116334
EYDX-150 O-Z Gedney 00783126114317
EYDEF150AL Appleton Electric 00781381809733
EYDX5SA Eaton Crouse-Hinds 00782274943053
EYD40-5 Killark 00783936116136

* All prices subject to change.

Begin Live Chat