EYDX81 - 3" Drain Seal

Eaton

  • $2291.64 (Each)
  • $2,291.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYDX81
Manufacturer
Eaton
Manufacturer's Part Number
EYDX81
Description
3" Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943107 / 00782274943107
Weight per unit
23.6499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,291.64 (Each)
Resources
Images
 
 
EYDX81 - Small Image
 
EYDX81 - Large Image
 
EYDX81 - Large Image
 
EYDX81 - Large Image
Attachments
 
 
EYDX81 - Specification Sheet
Tech Bulletins
 
 
EYDX81 - Tech Bulletin
Other Links
 
 
EYDX81 - Other
 
EYDX81 - Other
 
EYDX81 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
extra long description
CRS-H EYDX81 3 NPT FEM IRON EXPAND
Description
3" DRAIN SEAL
Product Type
3 NPT Fem Iron Expand Fill Drain Seal
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 3"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Manufacturers Part Number
EYDX81
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274943107
UPC
782274943107
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
23.6499
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat