EYS1 - 1/2" Male & Female Hub Vertical Seal Off

Eaton

  • $48.83 (Each)
  • $48.83 (Each)

  • $244.15 (Per 5)

  • $2,441.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYS1
Manufacturer
Eaton
Manufacturer's Part Number
EYS1
Description
1/2" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1/2"
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377407 / 00782274377407
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.83 (Each)
Carton
$244.15 (Per 5)
Standard Packaging
$2,441.50 (Per 50)
Resources
Images
 
 
EYS1 - Small Image
 
EYS1 - Large Image
 
EYS1 - Large Image
 
EYS1 - Large Image
 
EYS1 - Large Image
Attachments
 
 
EYS1 - Specification Sheet
Tech Bulletins
 
 
EYS1 - Tech Bulletin
Other Links
 
 
EYS1 - Other
 
EYS1 - Other
 
EYS1 - Other
 
EYS1 - Other
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS1 1/2 NPT THRU FEM CST IRO
Description
1/2" MALE & FEMALE HUB VERTICAL SEAL OFF
Product Type
1/2 NPT Thru Fem CST Iron Vert Seal FTG
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1/2"
Special Features
Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Additional Information
dimensions
1.2500 IN X 1.2500 IN X 3.2800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS1
GTIN
00782274377407
UPC
782274377407
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
0.9
Carton
5
Package
50
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.