EYS2 - 3/4" Male & Female Hub Vertical Seal Off

Eaton

  • $48.95 (Each)
  • $48.95 (Each)

  • $244.75 (Per 5)

  • $2,447.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS2
Manufacturer
Eaton
Manufacturer's Part Number
EYS2
Description
3/4" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377506 / 00782274377506
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.95 (Each)
Carton
$244.75 (Per 5)
Standard Packaging
$2,447.50 (Per 50)
Resources
Images
 
 
EYS2 - Small Image
 
EYS2 - Large Image
 
EYS2 - Large Image
 
EYS2 - Large Image
 
EYS2 - Large Image
Attachments
 
 
EYS2 - Specification Sheet
Tech Bulletins
 
 
EYS2 - Tech Bulletin
Other Links
 
 
EYS2 - Other
 
EYS2 - Other
 
EYS2 - Other
 
EYS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3/4" MALE & FEMALE HUB VERTICAL SEAL OFF
Product Type
3/4 NPT Thru Fem CST Iron Vert Seal FTG
extra long description
CRS-H EYS2 3/4 NPT THRU FEM CST IRO
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Special Features
Vertical Position
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 3/4"
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
EYS2
Brand
Eaton
GTIN
00782274377506
UPC
782274377506
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.28
Carton
5
Package
50
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat