EYS3 - 1" Male & Female Hub Vertical Seal Off

Eaton

  • $66.97 (Each)
  • $66.97 (Each)

  • $133.94 (Per 2)

  • $1,339.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS3
Manufacturer
Eaton
Manufacturer's Part Number
EYS3
Description
1" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377605 / 00782274377605
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.97 (Each)
Carton
$133.94 (Per 2)
Standard Packaging
$1,339.40 (Per 20)
Resources
Images
 
 
EYS3 - Small Image
 
EYS3 - Large Image
 
EYS3 - Large Image
 
EYS3 - Large Image
 
EYS3 - Large Image
Attachments
 
 
EYS3 - Specification Sheet
Tech Bulletins
 
 
EYS3 - Tech Bulletin
Other Links
 
 
EYS3 - Other
 
EYS3 - Other
 
EYS3 - Other
 
EYS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS3 1 NPT THRU FEMALE CST IR
Product Type
1 NPT Thru Female CST Iron Vert Seal FTG
Description
1" MALE & FEMALE HUB VERTICAL SEAL OFF
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1"
Special Features
Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS3
GTIN
00782274377605
UPC
782274377605
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.98
Carton
2
Package
20
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat