EYS516 - 1-1/2" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $245.01 (Each)
  • $245.01 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYS516
Manufacturer
Eaton
Manufacturer's Part Number
EYS516
Description
1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 4.05 LB/Ea
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274276991 / 00782274276991
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.01 (Each)
Resources
Images
 
 
EYS516 - Small Image
 
EYS516 - Large Image
 
EYS516 - Large Image
 
EYS516 - Large Image
 
EYS516 - Large Image
 
EYS516 - Large Image
Attachments
 
 
EYS516 - Specification Sheet
Tech Bulletins
 
 
EYS516 - Tech Bulletin
Other Links
 
 
EYS516 - Other
 
EYS516 - Other
 
EYS516 - Other
 
EYS516 - Other
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Descriptions
Description
1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 1-1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal) Capacity, 1 Hub, 1-1/2 in Hub Size, Horizontal Mount/Vertical Mount, 4.05 lb/EA
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Short Description
Conduit Seal Body, 1-1/2 in, Male & Femail Hub Vert/Horizontal
extra long description
CRS-H EYS516 1 1/2 NPT MALE/FEM IRO
Additional Information
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
package quantity
1 ct
Made in USA
yes
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS516
GTIN
00782274276991
UPC
782274276991
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
4.05 lb/EA
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location
Capacity
10-3/4 cu.in (Vertical);12-1/4 cu.in (Horizontal)
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYS516.
Jump To:

Similar Items

Similar items are close alternatives to EYS516, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Allo...
  • Our Part #: EYS51
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS51
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($427.92)
EYS51 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$213.96

Each

QTY:
Each
Add
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS56
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($250.34)
EYS56 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.17

Each

QTY:
Each
Add
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Remo...
  • Our Part #: EYS56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS56
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($861.80)
EYS56 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM150 Appleton Electric 00781381135443
EYS56 Appleton Electric 00781381621199
EYS516 Eaton Crouse-Hinds 00782274276991
EYS56 Eaton Crouse-Hinds 00782274379401
ENY-5-TM Killark 00783936111414
ENY5TM Killark n/a
EYAM-150 O-Z Gedney 00783126139044
EYM-150 O-Z Gedney 00783126085402
EYS51TB Thomas & Betts 00786210248103

* All prices subject to change.