EYS56SA - 1-1/2" Alu Cond Seal

Eaton

  • $124.09 (Each)
  • $124.09 (Each)

  • $248.18 (Per 2)
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
EYS56SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS56 SA
Description
1-1/2" Alu Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379418 / 00782274379418
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.09 (Each)
Carton
$248.18 (Per 2)
Resources
Tech Bulletins
 
 
EYS56SA - Tech Bulletin
Attachments
 
 
EYS56SA - Specification Sheet
Other Links
 
 
EYS56SA - Other
 
EYS56SA - Other
 
EYS56SA - Other
 
EYS56SA - Other
Images
 
 
EYS56SA - Large Image
 
EYS56SA - Large Image
 
EYS56SA - Large Image
 
EYS56SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
1-1/2" ALU COND SEAL
Product Type
1 1/2 NPT Male/Fem Al Vert/Horz Seal FTG
extra long description
CRS-H EYS56 SA 1 1/2 NPT MALE/FEM A
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, 1-1/2"
Special Features
Horizontal/Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Additional Information
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS56 SA
GTIN
00782274379418
UPC
782274379418
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.38
Carton
2
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS56SA.
Jump To:

Cross Referenced

These items are similar to EYS56SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS56-SA Eaton Crouse-Hinds 00782274379418
ENY-5-T Killark 00783936111179
EYAM-150 O-Z Gedney 00783126139044
EYM-150AL Appleton Electric 00781381600149

* All prices subject to change.

Begin Live Chat