EYS8 - 3" Female/Male Cond Seal

Eaton

  • $282.88 (Each)
  • $282.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS8
Manufacturer
Eaton
Manufacturer's Part Number
EYS8
Description
3" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378107 / 00782274378107
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.88 (Each)
Resources
Images
 
 
EYS8 - Small Image
 
EYS8 - Large Image
 
EYS8 - Large Image
 
EYS8 - Large Image
 
EYS8 - Large Image
Attachments
 
 
EYS8 - Specification Sheet
Tech Bulletins
 
 
EYS8 - Tech Bulletin
Other Links
 
 
EYS8 - Other
 
EYS8 - Other
 
EYS8 - Other
 
EYS8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS8 3 NPT FEM CST IRON VERT/
Description
3" FEMALE/MALE COND SEAL
Product Type
3 NPT Fem CST Iron Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 3"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Manufacturers Part Number
EYS8
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274378107
UPC
782274378107
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat