EYS816 - 3" NPT Thru Male/Female Cast Iron Vert/Hor

Eaton

  • $546.35 (Each)
  • $546.35 (Each)
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
EYS816
Manufacturer
Eaton
Manufacturer's Part Number
EYS816
Description
3" NPT Thru Male/Female Cast Iron Vert/Hor
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274365022 / 00782274365022
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.35 (Each)
Resources
Images
 
 
EYS816 - Small Image
 
EYS816 - Large Image
 
EYS816 - Large Image
 
EYS816 - Large Image
 
EYS816 - Large Image
Attachments
 
 
EYS816 - Specification Sheet
Tech Bulletins
 
 
EYS816 - Tech Bulletin
Other Links
 
 
EYS816 - Other
 
EYS816 - Other
 
EYS816 - Other
 
EYS816 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3" NPT THRU MALE/FEMALE CAST IRON VERT/HOR
Product Type
3 NPT Male/Fem CST Iron Ver/Hor Seal FTG
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3"
Special Features
Horizontal/Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS816 3 NPT MALE/FEM CST IRO
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS816
GTIN
00782274365022
UPC
782274365022
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
14.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS816.
Jump To:

Similar Items

Similar items are close alternatives to EYS816, though they may not be 100% alike.

Conduit Seal Body, 3 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS86
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS86
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($320.57) ·
EYS86 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$320.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS816 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS86 Appleton Electric 00781381621236
EYM300 Appleton Electric 00781381135528
EYS816 Eaton Crouse-Hinds 00782274365022
EYS86 Eaton Crouse-Hinds 00782274379807
EYAM-300 O-Z Gedney 00783126139075
EYS81TB Thomas & Betts 00786210248134

* All prices subject to change.

Begin Live Chat