EYSR3 - 1" Cond Seal

Eaton

  • $1011.08 (Each)
  • $1,011.08 (Each)

  • $2,022.16 (Per 2)
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
EYSR3
Manufacturer
Eaton
Manufacturer's Part Number
EYSR3
Description
1" Cond Seal
Eaton Crouse-Hinds Series Eysr Retrofit Sealing Fitting, Feraloy Iron Alloy, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274793375 / 00782274793375
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,011.08 (Each)
Standard Packaging
$2,022.16 (Per 2)
Resources
Images
 
 
EYSR3 - Small Image
 
EYSR3 - Large Image
 
EYSR3 - Large Image
 
EYSR3 - Large Image
 
EYSR3 - Large Image
Attachments
 
 
EYSR3 - Specification Sheet
Other Links
 
 
EYSR3 - Other
 
EYSR3 - Other
 
EYSR3 - Other
 
EYSR3 - Other
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
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1 in
Descriptions
Description
1" COND SEAL
Product Type
1 Retrofit Seal FT 4 3/8 X 3 1/8 X 3 1/8
extra long description
CRS-H EYSR3 1 RETROFIT SEAL FT 4 3/
Features
Crouse-Hinds series EYSR retrofit sealing fittings are installed in rigid metal conduit systems in Class I, Division 2 hazardous locations to replace installed Eaton’s Crouse-Hinds series EYS or EYD sealing fittings. EYSRs allow the replacement to be done without disassembly of the conduit system, and they can be installed in vertical or horizontal positions, indoors or outdoors. As with all sealing fittings, EYSRs restrict the passage of gases, vapors or flames from one portion of the electrical install
Construction
Explosionproof, Dust Ignitionproof
Special Features
Horizontal/Vertical Position
Long Description
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 1"
Additional Information
dimensions
4.3800 IN X 3.1300 IN X 3.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSR3
GTIN
00782274793375
UPC
782274793375
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Retrofit sealing fitting
Packaging
Weight per each
4.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat