EYSR5 - 1-1/2" Cond Seal

Eaton

  • $1084.04 (Each)
  • $1,084.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYSR5
Manufacturer
Eaton
Manufacturer's Part Number
EYSR5
Description
1-1/2" Cond Seal
Eaton Crouse-Hinds Series Eysr Retrofit Sealing Fitting, Feraloy Iron Alloy, 1-1/2"
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274793412 / 00782274793412
Weight per unit
6.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,084.04 (Each)
Resources
Images
 
 
EYSR5 - Small Image
 
EYSR5 - Large Image
 
EYSR5 - Large Image
 
EYSR5 - Large Image
 
EYSR5 - Large Image
Attachments
 
 
EYSR5 - Specification Sheet
Other Links
 
 
EYSR5 - Other
 
EYSR5 - Other
 
EYSR5 - Other
 
EYSR5 - Other
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1-1/2 in
Descriptions
Description
1-1/2" COND SEAL
Product Type
1 1/2 Retrofit Seal FT 5 1/4 X 3 5/8 X 3
Features
Crouse-Hinds series EYSR retrofit sealing fittings are installed in rigid metal conduit systems in Class I, Division 2 hazardous locations to replace installed Eaton’s Crouse-Hinds series EYS or EYD sealing fittings. EYSRs allow the replacement to be done without disassembly of the conduit system, and they can be installed in vertical or horizontal positions, indoors or outdoors. As with all sealing fittings, EYSRs restrict the passage of gases, vapors or flames from one portion of the electrical install
extra long description
CRS-H EYSR5 1 1/2 RETROFIT SEAL FT
Long Description
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 1-1/2"
Construction
Explosionproof, Dust Ignitionproof
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
5.2500 IN X 3.0000 IN X 3.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSR5
GTIN
00782274793412
UPC
782274793412
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Retrofit sealing fitting
Packaging
Weight per each
6.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.