EYSR6 - 2" Cond Seal

Eaton

  • $1133.89 (Each)
  • $1,133.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSR6
Manufacturer
Eaton
Manufacturer's Part Number
EYSR6
Description
2" Cond Seal
Eaton Crouse-Hinds Series Eysr Retrofit Sealing Fitting, Feraloy Iron Alloy, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274793436 / 00782274793436
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,133.89 (Each)
Resources
Images
 
 
EYSR6 - Small Image
 
EYSR6 - Large Image
 
EYSR6 - Large Image
 
EYSR6 - Large Image
 
EYSR6 - Large Image
Attachments
 
 
EYSR6 - Specification Sheet
Other Links
 
 
EYSR6 - Other
 
EYSR6 - Other
 
EYSR6 - Other
 
EYSR6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
2 in
Descriptions
extra long description
CRS-H EYSR6 2 RETROFIT SEALING FTG
Description
2" COND SEAL
Product Type
2 Retrofit Sealing FTG 6 1/4 X 4 X 3
Features
Crouse-Hinds series EYSR retrofit sealing fittings are installed in rigid metal conduit systems in Class I, Division 2 hazardous locations to replace installed Eaton’s Crouse-Hinds series EYS or EYD sealing fittings. EYSRs allow the replacement to be done without disassembly of the conduit system, and they can be installed in vertical or horizontal positions, indoors or outdoors. As with all sealing fittings, EYSRs restrict the passage of gases, vapors or flames from one portion of the electrical install
Long Description
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 2"
Construction
Explosionproof, Dust Ignitionproof
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
6.2500 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSR6
GTIN
00782274793436
UPC
782274793436
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Retrofit sealing fitting
Packaging
Weight per each
7.45
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group E F G
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat