EYST00LKIT - SLG Fitting Hand Tool

Eaton

  • $136.03 (Each)
  • $136.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYST00LKIT
Manufacturer
Eaton
Manufacturer's Part Number
EYS TOOL KIT
Description
SLG Fitting Hand Tool
Eaton Crouse-Hinds Series Eys Tool Kit, Consists Of Five Tools and Canvas Tool Bag: Hook Tool, Packing Tools, Wedge Tools and Mirrored Tool
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274229690 / 00782274229690
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.03 (Each)
Resources
Images
 
 
EYST00LKIT - Small Image
 
EYST00LKIT - Large Image
 
EYST00LKIT - Large Image
 
EYST00LKIT - Large Image
Attachments
 
 
EYST00LKIT - Specification Sheet
Other Links
 
 
EYST00LKIT - Other
 
EYST00LKIT - Other
 
EYST00LKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Beige
Descriptions
Product Type
Hand Tool For Sealing FTG
Description
SLG FITTING HAND TOOL
Features
The EYS tool kit from Eaton Crouse-Hinds Division lets you safely and reliably pack the fiber dam in explosionproof sealing fittings. Consisting of five patented, two-sided tools in a handy canvas bag, the EYS tool kit makes the critical steps of separating electrical conductors and packing fiber dams quick and easy.
extra long description
CRS-H EYS TOOL KIT HAND TOOL FOR SE
Long Description
Eaton Crouse-Hinds series EYS tool kit, Consists of five tools and canvas tool bag: hook tool, packing tools, wedge tools and mirrored tool
Special Features
consists of 5 tools and a canvas bag with four tools having two uniqe ends for a total of 9 different tools. Lets you safely and reliably pack the fi
Additional Information
dimensions
11.5000 IN X 1.5000 IN X 4.1000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS TOOL KIT
GTIN
00782274229690
UPC
782274229690
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tool Kit
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat