EYSX21 - 3/4" Female Cond Seal

Eaton

  • $62.54 (Each)
  • $62.54 (Each)

  • $125.08 (Per 2)
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
EYSX21
Manufacturer
Eaton
Manufacturer's Part Number
EYSX21
Description
3/4" Female Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy, Vertical or Horizontal, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943121 / 00782274943121
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.54 (Each)
Standard Packaging
$125.08 (Per 2)
Resources
Images
 
 
EYSX21 - Small Image
 
EYSX21 - Large Image
 
EYSX21 - Large Image
 
EYSX21 - Large Image
 
EYSX21 - Large Image
Attachments
 
 
EYSX21 - Specification Sheet
Tech Bulletins
 
 
EYSX21 - Tech Bulletin
Other Links
 
 
EYSX21 - Other
 
EYSX21 - Other
 
EYSX21 - Other
 
EYSX21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3/4" FEMALE COND SEAL
Product Type
3/4 Fem Vert/Horz Expand Fill Sealing FT
extra long description
CRS-H EYSX21 3/4 FEM VERT/HORZ EXPA
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy, Vertical or horizontal, Group B rated, 3/4"
Special Features
Horizontal/Vertical Position
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX21
GTIN
00782274943121
UPC
782274943121
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
1.85
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX21.
Jump To:

Cross Referenced

These items are similar to EYSX21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYSEF75 Appleton Electric 00781381694292
EYSX21 Eaton Crouse-Hinds 00782274943121
ENY40-2M Killark 00783936116204
EYAX-75 O-Z Gedney 00783126113938
XYB44 Adalet 00781063183410
XYC44S Adalet 00781063184585
EYSEF75AL Appleton Electric 00781381809917
EYSX2SA Eaton Crouse-Hinds 00782274943183
ENY40-2 Killark 00783936110578
ENY402 Killark 78393611057
ENY402M Killark 78393611620
EYAX75 O-Z Gedney 78312611393

* All prices subject to change.

Begin Live Chat