EYSX31 - 1" Female Cond Seal

Eaton

  • $135.06 (Each)
  • $135.06 (Each)

  • $270.12 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSX31
Manufacturer
Eaton
Manufacturer's Part Number
EYSX31
Description
1" Female Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943138 / 00782274943138
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.06 (Each)
Standard Packaging
$270.12 (Per 2)
Resources
Images
 
 
EYSX31 - Small Image
 
EYSX31 - Large Image
 
EYSX31 - Large Image
 
EYSX31 - Large Image
 
EYSX31 - Large Image
Attachments
 
 
EYSX31 - Specification Sheet
Tech Bulletins
 
 
EYSX31 - Tech Bulletin
Other Links
 
 
EYSX31 - Other
 
EYSX31 - Other
 
EYSX31 - Other
 
EYSX31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1" FEMALE COND SEAL
Product Type
1 Fem Vert/Horz Expand Fill Sealing FT
extra long description
CRS-H EYSX31 1 FEM VERT/HORZ EXPAND
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX31
GTIN
00782274943138
UPC
782274943138
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
3.3
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat