EYSX3SA - 1" Alu Cond Seal

Eaton

  • $104.28 (Each)
  • $104.28 (Each)

  • $208.56 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSX3SA
Manufacturer
Eaton
Manufacturer's Part Number
EYSX3 SA
Description
1" Alu Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943190 / 00782274943190
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.28 (Each)
Standard Packaging
$208.56 (Per 2)
Resources
Images
 
 
EYSX3SA - Small Image
 
EYSX3SA - Large Image
 
EYSX3SA - Large Image
 
EYSX3SA - Large Image
 
EYSX3SA - Large Image
Attachments
 
 
EYSX3SA - Specification Sheet
Tech Bulletins
 
 
EYSX3SA - Tech Bulletin
Other Links
 
 
EYSX3SA - Other
 
EYSX3SA - Other
 
EYSX3SA - Other
 
EYSX3SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 Al Fem Vert/Horz Expand Fill Seal FT
Description
1" ALU COND SEAL
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 1"
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
extra long description
CRS-H EYSX3 SA 1 AL FEM VERT/HORZ E
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX3 SA
GTIN
00782274943190
UPC
782274943190
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
0.6
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat