EYSX81 - 3" Expanded Seal-Off

Eaton

  • $1964.46 (Each)
  • $1,964.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYSX81
Manufacturer
Eaton
Manufacturer's Part Number
EYSX81
Description
3" Expanded Seal-Off
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943268 / 00782274943268
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,964.46 (Each)
Resources
Images
 
 
EYSX81 - Small Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
Attachments
 
 
EYSX81 - Specification Sheet
Tech Bulletins
 
 
EYSX81 - Tech Bulletin
Other Links
 
 
EYSX81 - Other
 
EYSX81 - Other
 
EYSX81 - Other
 
EYSX81 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
3" EXPANDED SEAL-OFF
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
extra long description
CRS-H EYSX81 3 FEM VERT/HORZ EXPAND
Product Type
3 Fem Vert/Horz Expand Fill Sealing FT
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Manufacturers Part Number
EYSX81
Brand
Eaton
GTIN
00782274943268
UPC
782274943268
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat