EYSX81 - 3" Expanded Seal-Off

Eaton

  • $1824.81 (Each)
  • $1,824.81 (Each)
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
EYSX81
Manufacturer
Eaton
Manufacturer's Part Number
EYSX81
Description
3" Expanded Seal-Off
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943268 / 00782274943268
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,824.81 (Each)
Resources
Images
 
 
EYSX81 - Small Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
 
EYSX81 - Large Image
Attachments
 
 
EYSX81 - Specification Sheet
Tech Bulletins
 
 
EYSX81 - Tech Bulletin
Other Links
 
 
EYSX81 - Other
 
EYSX81 - Other
 
EYSX81 - Other
 
EYSX81 - Other
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
Untreated
Descriptions
Description
3" EXPANDED SEAL-OFF
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
extra long description
CRS-H EYSX81 3 FEM VERT/HORZ EXPAND
Product Type
3 Fem Vert/Horz Expand Fill Sealing FT
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Manufacturers Part Number
EYSX81
Brand
Eaton
GTIN
00782274943268
UPC
782274943268
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX81.
Jump To:

Similar Items

Similar items are close alternatives to EYSX81, though they may not be 100% alike.

Conduit Seal Body, 3 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS86
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS86
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.52) ·
EYS86 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$299.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYSX81 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYSEF300 Appleton Electric 00781381694353
EYSX81 Eaton Crouse-Hinds 00782274943268
ENY40-8M Killark 00783936116266
EYAX-300 O-Z Gedney 00783126114003
XYC164S Adalet 00781063184165
EYSEF300AL Appleton Electric 00781381809870
EYSX8SA Eaton Crouse-Hinds 00782274943275
ENY40-8 Killark 00783936116068
XYB164 Adalet 78106318342
ENY408 Killark 78393611606
ENY408M Killark 78393611626
EYAX300 O-Z Gedney 78312611400

* All prices subject to change.

Begin Live Chat