EZ10168350K - E-Z1016 M P DSS No 2 to 2/0 BK Kit

Eaton

  • $96.85 (Each)
  • $96.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ10168350K
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8350K
Description
E-Z1016 M P DSS No 2 to 2/0 BK Kit
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 300A Continuous, #2-2/0 Awg, Black, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Single Packaged Unit, Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275868565 / 00662275868565
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.85 (Each)
Resources
Images
 
 
EZ10168350K - Small Image
 
EZ10168350K - Large Image
 
EZ10168350K - Large Image
 
EZ10168350K - Large Image
Attachments
 
 
EZ10168350K - Specification Sheet
Brochures
 
 
EZ10168350K - Brochure
Other Links
 
 
EZ10168350K - Other
 
EZ10168350K - Other
 
EZ10168350K - Other
 
EZ10168350K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2 To 2/0 AWG
amperage rating
300
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
Dimensions and Weight
Size
1.49 In Diameter X 7.14 In Length
Descriptions
extra long description
CRS-H E-Z1016-8350K E-Z1016 M P DSS
Description
E-Z1016 M P DSS NO 2 TO 2/0 BK KIT
Product Type
E-Z1016 M P DSS No 2 to 2/0 BK Kit
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 300A continuous, #2-2/0 AWG, Black, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Single packaged unit, Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
7.1400 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E-Z1016-8350K
GTIN
00662275868565
UPC
662275868565
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat