EZ10168391 - 2/0-4/0 GRN FM Plug

Eaton

  • $101.37 (Each)
  • $101.37 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ10168391
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8391
Description
2/0-4/0 GRN FM Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275120793 / 00662275120793
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.37 (Each)
Stock Availability
South Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
EZ10168391 - Small Image
 
EZ10168391 - Large Image
Brochures
 
 
EZ10168391 - Brochure
Other Links
 
 
EZ10168391 - Other
 
EZ10168391 - Other
Attachments
 
 
EZ10168391 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Double Set Screw
Poles
1
Voltage Rating
600 V
Wire Size
2 To 4/0 AWG
Dimensions and Weight
Size
1.49 In Diameter X 7.26 In Length
Descriptions
Description
2/0-4/0 GRN FM PLUG
Extra Long Description
CRH E-Z1016-8391 E-Z1016 F P DSS 2/
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E-Z1016 F P DSS 2/0 to 4/0 GR
Special Features
NEMA 3R/4 Enclosure
Additional Information
Dimensions
7.2600 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E-Z1016-8391
GTIN
00662275120793
UPC
662275120793
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat