FD3SA - 1" Al FD Box

Eaton

  • $95.01 (Each)
  • $95.01 (Each)

  • $190.02 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD3SA
Manufacturer
Eaton
Manufacturer's Part Number
FD3 SA
Description
1" Al FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745107 / 00782274745107
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.01 (Each)
Standard Packaging
$190.02 (Per 2)
Resources
Images
 
 
FD3SA - Small Image
 
FD3SA - Large Image
 
FD3SA - Large Image
 
FD3SA - Large Image
Attachments
 
 
FD3SA - Specification Sheet
Tech Bulletins
 
 
FD3SA - Tech Bulletin
Other Links
 
 
FD3SA - Other
 
FD3SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" AL FD BOX
Product Type
1 NPT De CST Al FD BX SGL GNG
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, 1"
extra long description
CRS-H FD3 SA 1 NPT DE CST AL FD BX
Additional Information
dimensions
5.2800 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FD3 SA
GTIN
00782274745107
UPC
782274745107
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0.635
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat