FDC2 - 3/4" 1G Dev Box

Eaton

  • $61.28 (Each)
  • $61.28 (Each)

  • $122.56 (Per 2)

Availability: In Stock Locally
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
FDC2
Manufacturer
Eaton
Manufacturer's Part Number
FDC2
Description
3/4" 1G Dev Box
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 3.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274398204 / 00782274398204
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.28 (Each)
Carton
$122.56 (Per 2)
Resources
Attachments
 
 
FDC2 - Specification Sheet
Tech Bulletins
 
 
FDC2 - Tech Bulletin
Images
 
 
FDC2 - Small Image
 
FDC2 - Large Image
 
FDC2 - Large Image
 
FDC2 - Large Image
 
FDC2 - Large Image
Other Links
 
 
FDC2 - Other
 
FDC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Deep
Number of Gangs
1
Number of Hubs
2
Hub Location
End
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
3/4 in
Width
2.75 in
Height
6.03 in
Size
3/4 in
Descriptions
Product Type
Device Box
Long Description
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 in Trade Size, 1 Gang, 2 Hubs, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 6.03 in Height, Surface Mount, 3.15 lb/EA
Short Description
FD Device Box, 3/4 in, Deep Shape, Steel, 2 Hubs
Description
3/4" 1G DEV BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FDC2 3/4 THRUFEED CST IRON BX
Special Features
Configuration Type FDC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-1/32 In Height
Additional Information
Mounting Type
Surface Mount
includes
Ground Screw
for use with
Threaded Rigid and IMC Conduit
Standards Met
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860
package quantity
2 CT
Made in USA
yes
Cable Entry
(1) Each End
dimensions
6.0300 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDC2
GTIN
00782274398204
UPC
782274398204
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
3.15 lb/EA
Weight per each
3.15
Carton
2
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical;Cast Process
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC2.
Jump To:

Similar Items

Similar items are close alternatives to FDC2, though they may not be 100% alike.

Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint,...
  • Our Part #: FSC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FSC2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.40) ·
FSC2 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.68

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • Our Part #: FDC2SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($218.68) ·
FDC2SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.34

Each

QTY:
Each
Add
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Ma...
  • Our Part #: FDC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($486.40) ·
FDC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.64

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($145.24) ·
FDC3 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.62

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($113.70) ·
FDC1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FDC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-1-75 Appleton Electric 00781381335508
FDC2 Eaton Crouse-Hinds 00782274398204
FDC-2M Killark 00783936048611
FDC-1-75 O-Z Gedney 00783126201369
FDC2-TB Thomas & Betts 00786210197104
FDC2-TB Thomas & Betts Conduit n/a
FDC175L Appleton Electric 00781381322447
FDC2SS Eaton Crouse-Hinds 00662276160477
FDCM2 Eaton Crouse-Hinds 00662277026611
FDC2TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat