FDC2SA - 3/4" 1G Alu Dev Box

Eaton

  • $117.71 (Each)
  • $117.71 (Each)

  • $235.42 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDC2SA
Manufacturer
Eaton
Manufacturer's Part Number
FDC2 SA
Description
3/4" 1G Alu Dev Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745121 / 00782274745121
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.71 (Each)
Standard Packaging
$235.42 (Per 2)
Resources
Images
 
 
FDC2SA - Small Image
 
FDC2SA - Large Image
 
FDC2SA - Large Image
 
FDC2SA - Large Image
Attachments
 
 
FDC2SA - Specification Sheet
Tech Bulletins
 
 
FDC2SA - Tech Bulletin
Other Links
 
 
FDC2SA - Other
 
FDC2SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" 1G ALU DEV BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
3/4 Thrufeed Al FD BX SGL GNG MTG Lugs
extra long description
CRS-H FDC2 SA 3/4 THRUFEED AL FD BX
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, C shape, 3/4"
Special Features
Configuration Type FDC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-1/32 In Height
Additional Information
dimensions
6.0300 IN X 2.6900 IN X 2.7500 IN
Cable Entry
(1) Each End
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDC2 SA
GTIN
00782274745121
UPC
782274745121
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.1499
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat