FDC3 - 1G Dev Box

Eaton

  • $77.82 (Each)
  • $77.82 (Each)

  • $155.64 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FDC3
Manufacturer
Eaton
Manufacturer's Part Number
FDC3
Description
1G Dev Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Single-Gang, C Shape, 1"
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274398303 / 00782274398303
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.82 (Each)
Standard Packaging
$155.64 (Per 2)
Resources
Images
 
 
FDC3 - Small Image
 
FDC3 - Large Image
 
FDC3 - Large Image
 
FDC3 - Large Image
Attachments
 
 
FDC3 - Specification Sheet
Tech Bulletins
 
 
FDC3 - Tech Bulletin
Other Links
 
 
FDC3 - Other
 
FDC3 - Other
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1 in
Descriptions
Description
1G DEV BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
1 Thrufeed CST Iron FD BX SGL GNG MT Lug
extra long description
CRS-H FDC3 1 THRUFEED CST IRON FD B
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Single-gang, C shape, 1"
Special Features
Configuration Type FDC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-9/32 In Height
Additional Information
Cable Entry
(1) Each End
dimensions
6.2800 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FDC3
GTIN
00782274398303
UPC
782274398303
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
3.68
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
You must have an account to view stock levels

* All prices subject to change.